PEERLESS-AV | DST660
Wall mount with computer holder fits up to 12.0" x 13.0" x 2.4"

MFR PART #  DST660
PART #  902622
Minimum 1 EACH
Call for Availability

Description

Designed to hold a display and media device, the DST660 is the ideal low profile solution for digital signage applications. An open wall plate for easy outlet access, various tilt options and portrait/ landscape ability add to its versatility. The univ ers

Features

  • Included security hardware deters tampering and loss
  • The media player can be removed from the bottom if replacement, repair or maintenance is necessary without having to remove the display
  • Accommodates media players up to 12" x 13" x 2.4"
  • Continuous tlt options from 0-10 degrees or fixed at 0, 3.5 and 7 degrees
  • Display can be mounted in portrait or landscape
  • Adapter plate compatible for VESA patterns larger than 400 x 400mm

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.