SECURITRON MAGNALOCK CORP | DT-7
Digital Timer, 7-Day, 12/24 Volt AC/DC, 170 Milliampere, 12 Programmed On/OFF Time, 10 Ampere DPDT Relay

MFR PART #  DT-7
PART #  CS971424
Minimum 1 Each
In Stock

Description

Control doors equipped with electrified hardware - with or without access control - with The DT-7 digital timer. The DT-7 can be used as a standalone unit, or in conjunction with Digital Keypads and other products. Versatile programming supports timed unlocked/locked/or access-control-only states to turn electric locks or other security systems on and off at programmed times.

Features

  • 7-Day Digital Timer
  • 10 Ampere DPDT Relay Can be Operated in Toggle or Pulse Mode
  • First Man in Feature Delay Preset Action Until First Access
  • Supports Holiday Programming
  • AA Battery Provided Backup to the Display Module Program Memory
  • Battery Not Inced

Specifications:

Function SWITCH ONLY
Input Voltage 12 OR 24V AC OR DC
Product Type EXIT ALARM PART
Sales Category EXIT ALARM PART
Switches SINGLE SWITCH
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.