DITEK | DTK-KG2
120/240V Intelligent Voltage Monitoring w/ Surge, UL Listed

MFR PART #  DTK-KG2
PART #  10268984
Minimum 1 Each
Call for Availability

Description

DITEK?s DTK-KG2 is part of the Kool Guard family of voltage monitoring products. It is specifically designed to protect HVAC equipment from harmful undervoltage and overvoltage events that can damage sensitive electronics and mechanical components with in the system. The DTK-KG2 also incorporates DITEK?s state-of-the-art surge protection design to shield the equipment from damaging transient voltage surges and spikes. The standard UL Type 4X polycarbonate enclosure allows the unit to be easily instal led in harsh outdoor environments.

Applications

Intelligent voltage monitoring of 120/240V HVAC circuits

Features

  • Protection for undervoltage & overvoltage events on 120/240VAC or 120/208VAC split phase circuits up to 40A
  • Auto-calibration feature eliminates the need to manually calibrate the unit to the specific input voltage
  • Safely disconnects power to the system for 3 minutes allowing input voltage to return to normal range
  • Ideal protection for inverter-driven compressor systems and mini-splits
  • Diagnostic red and green LEDs indicate exactly what voltage condition is present
  • Surge protection components inclued to divert harmful transient voltages away from the equipment
  • Accepts either 1/2" or 3/4" NPT flexible conduit
  • UL Listed

Tech Info

UL 60947-1 Listed, UL 60947-5-1 Listed

Specifications:

Type MODULAR
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.