DITEK | DTK-RM12POE
12 Channel, Rack Mount PoE Surge Protector, 1U, RJ45 In/Out, 10GbE

MFR PART #  DTK-RM12POE
PART #  368633
Minimum 1 Each
In Stock

Description

This 12-port, 1U Rack Mount surge protector is designed to protect midspans, injectors, PoE hubs, and other PoE network equipment. The DTK-RM12POE is ideal surge protection for PoE Network Video Recorders, Voice over IP (VoIP) systems, or any other mul ti-port system requiring power and data. With the ability to carry over 1 Amp on the power circuits, the DTK-RM12POE is also POE-Plus ready!

Features

  • Protects power, video and 10GbE data circuits
  • Uses SAD and GDT technologies for optimal protection
  • Individual field-replaceable surge protection modules
  • PoE Plus, HiPoE ready for high-wattage applications

Specifications:

Number of Outlets OTHER
Type RACK MOUNT PDU
UNSPSC Code 39121610

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.