DITEK | DTK-TSS2
Protects 120VAC Power and up to 4 pairs of SLC/ IDC/ NAC circuits - (1) 120SRD, (1) 2MB. Suppressors housed in NEMA 4X Enclosure. (DTK-2MHLPXXB modules purchased separately)

MFR PART #  DTK-TSS2
PART #  479131
Minimum 1 Each
In Stock

Description

The TSS2 is ideal protection for conventional fire alarm systems, NAC booster panels, control cabinets, and other systems that mix 120V AC power and data or measurement inputs. The NEMA 4X enclosure allows use in harsh environments such as chemical pla nts, outside locations, and waste treatment facilities. The TSS2 protects 120 VAC power and four pairs of data/loop circuits.

Features

  • Protects 120VAC power with dry contacts for remote monitoring of surge protection status
  • Hard-wired base for 2MHLP/2MHLPB modules to protect up to 4 SLC, NAC, IDC and PIV circuit pairs (2MHLP modules sold separately)
  • Installed in a NEMA 4X enclosure

Specifications:

Number of Outlets OTHER
Type RACK MOUNT PDU
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.