VIKING ELECTRONICS | DVA-2WA
8 Minute Digital Voice Announcer
Description
The DVA-2WA is a digital announcer/recorder with a built in 2 watt amplifier. Designed to provide music and promotion on hold, the DVA-2WA can playback in a continuous loop or alternate between promotions and an auxiliary music source at 2 second to 30 minute intervals. Any number of multiple messages may be recorded.
The announcer comes with four professionally pre-recorded promotion on hold pacifier messages, as well as, power supply and cabling for an easy plug and play installation.
output of the DVA-2WA may also be connected directly to loudspeakers with messages repeated in timed intervals or played at the push of a button for museum displays, information booths, point of interest locations, etc.
The DVA-2WA’s non-volatileemory eliminates the need for batteries or costly built in tape decks. This provides the convenience of recording at the shop or professional studio and then shipping to the installation site.
Must be a reseller to purchase this produ
Features
- 7.5 minutes of user recordable memory
- Select from user recorded messages or four prerecorded on-hold pacifier messages
- Three playback options: on demand, continuous loop and timed intervals
- Non-volatile memory (no batteries required)
- Built-in 2 watt plifier will drive up to three 25AE Paging Horns, 30AE Ceiling Speakers or equivalent (Fax Back Document 498)
- Record from electret mic, carbon handset, tape, CD, PC sound card or any line level device
- Monitor recording from a standard handset
- 600 ohm udio output for high wattage amplifiers
- Multiple message capabilities (total number of messages limited to 250 or the maximum record time)
- AGC (Automatic Gain Control) for trouble free recording
- Auxiliary audio (MOH) input for background music betweenmessages
- Remote trigger input for on-demand playback from a remote contact closure
- Press and hold play mode
- Status LED for record and playback indication
- Master and auxiliary input volume controls
- I.O. (Input/Output) communications port (allows onlye DVA-2WA to announce at a time)
Specifications:
UNSPSC Code | 43201500 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.