DIGITAL WATCHDOG | DW-BJP2U30T-LX
DW Spectrum Optimized Blackjack P-Rack Recording Server with 4 IP Camera License 2U 600 Mbps Intel I7 Processor 16GB Ram Ubuntu Linux OS On SSD 30TB 5 Year Limit

MFR PART #  DW-BJP2U30T-LX
PART #  736838
Minimum 1 Each
Call for Availability

Description

Blackjack P-Rack servers can record and manage single- and multi-sensor IP cameras of any resolution, with an equivalent capacity of up to 64 2.1MP cameras at 30fps and a maximum of 600Mbps throughput. Standard features include Intel i7, Windows 10 Pro or Linux Ubuntu OS and 2x NIC cards. Blackjack P-Rack servers can be configured with 20-70TB HDD and come with our 5 year limited warranty. All Blackjack P-RACK NVR models come with a DW-SPECTRUMLS004 4-channel license included.

Features

  • Supports All ONVIF conformant IP cameras
  • Storage options 40-70TB internal storage
  • Record and manage single- and multi-sensor IP cameras of any
  • resolution up to 128 2.1MP cameras at 30fps and a maximum of
  • 600Mbps throughput
  • True HD and DVI local moniing outputs ports
  • Dual network ports
  • Windows 10 Pro or Linux Ubuntu 16.04 OS on separate SSD
  • USB interface
  • Hosting DW Spectrum IPVMS for setup, configuration, monitoring and recording
  • One-time recording license charge, fully transferable between cams and encoders
  • One (1) DW Spectrum IPVMS 4-channel licenses included (DW-SPECTRUMLSC004)
  • No annual maintenance fees
  • Simple enterprise scalability
  • Auto device discovery
  • Dual stream recording
  • Rail kit included
  • USB mouse and keyboard included
  • Designsembled and tested in the U.S.A.
  • 5 years limited warranty

Specifications:

Type DVR
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.