DIGITAL WATCHDOG | DW-VAONE41T
Digital Video Recorder, Universal HD, Embedded, 4-Channel Video Input, 1 to 30fps Video Frame Rate, H.264, 12 VDC, 24 Watt, 2A, 1 TB

MFR PART #  DW-VAONE41T
PART #  699005
Minimum 1 EACH
In Stock

Description

Must be a reseller to purchase this product.

Features

  • Universal HD DVR Records All HD Analog Formats and All Analog to 960H
  • Support Upto 5MP HD Analog Cameras
  • Pivot Central Management Software Upto 128 Channels
  • Pathfinder Auto Port Forwarding
  • Event Camera Group Recording
  • Signal Hybrid Detects Any Camert Any Input Automatically
  • True HD Output
  • HDD Calculation and Auto Recording Configuration
  • Multiplex Live, Playback, Recording, Backup, Network, Configuration
  • 1 Audio Input, 1 Audio Output
  • 1 Sensor Input, 1 Relay Output
  • Digital Spot Monitoring Outpu D1 Resolution
  • Simple and Free DDNS Service
  • Easy Web-Based Client with Multi-User Access

Specifications:

Audio NO
Capacity 4 CHANNEL
Mount Type RACK
Storage Capacity 1 TERABYTE
Type DVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.