DIGITAL WATCHDOG | DWC-B6763WTIR
Analog Camera, IR Bullet, Day/Night, Indoor/Outdoor, 1920 x 1080 Resolution, Varifocal P-Iris 2.8 to 12 MM Lens, 24 VAC/12 VDC, PoE

MFR PART #  DWC-B6763WTIR
PART #  699029
Minimum 1 Each

Description

The item has been discontinued by the manufacturer. Click here for the suggested replacement.

Features

  • Analog High Definition (HD Analog) HD Over Coax Technology
  • STAR-LIGHT Super Low Light Technology
  • 1/3 Inch CMOS Sensor
  • Wide Dynamic Range (WDR)
  • OSD Control Via Coaxial (UTC)
  • Smart IR with Intelligent Camera Synchronize 100 Foot Range
  • Smart DNR 3D Dil Noise Reduction
  • Highlight Masking Exposure (HME)
  • True Day/Night with Mechanical IR Cut Filter
  • De-Fog Extreme Weather Image Compensation
  • Secondary Video-BNC Output
  • Easy Icon Driven OSD Menu with Built-In Joystick
  • Programmable Privacy Zones
  • Auto Gontrol (AGC), Backlight Compensation (BLC), Dynamic Range Compressor (DRC) Reveals Low Light Detail
  • Auto White Balance (AWB)
  • Weather Resistant

Tech Info

CE, FCC

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor BULLET
Lens Type VARI-FOCAL
Position Type FIXED
PoE NO
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.