DIGITAL WATCHDOG | DWC-D3763WTIR
STAR-LIGHT AHD Analog Indoor Dome Camera With IR, 1/3 Inch Panasonic CMOS, 1944 (Horizontal) x 1092 (Vertical), Varifocal, P Iris Lens, Plastic

MFR PART #  DWC-D3763WTIR
PART #  699032
Minimum 1 EACH
In Stock

Description

This part is discontinued by supplier. Please use Anixter# 935029 for suggested replacement.

Groundbreaking STAR-LIGHT AHD high definition cameras use existing coaxial cables to transmit crystal-clear detailed 1080p images. The cameras offer 2.1MP resolution along with powerful features such as digital wide dynamic range (DWDR) And true day/night with mechanical IR cut filter. The STAR-LIGHT AHD cameras are engineered to work with VMAX AHD DVRs, offering an easy upgrade from analog to high definiti on surveillance using existing infrastructure for a high resolution surveillance solution.

Features

  • Analog high definition (AHD) HD over coax technology
  • Star-light super low light technology
  • Panasonic 1/3 Inch CMOS sensor
  • 1080p resolution at 30 fps
  • Wide dynamic range (WDR)
  • Smart IR with intelligent camera sync. 100 ft range
  • Smart DNR 3D digital n reduction
  • Highlight masking exposure (HME)
  • True day/night with mechanical IR cut filter
  • Secondary video-BNC output
  • Easy icon driven OSD menu with built-in joystick
  • Programmable privacy zones
  • Auto gain control (AGC), backlight compensation (BLC)
  • Dc range compressor (DRC) reveals low light detail
  • Auto white balance (AWB)
  • 5 Year limited warranty
  • Progressive scan system, 50/60 Hz frequency, 2.0 MP AHD signal technology, internal synchronization, 1 alarm output, 2.8 - 12 mm focal length, 1/30(25) 1/30000 shutter speed, Off/On backlight, Off, x2 - x32 STAR - LIGHT (Sense-up)
  • Off, Low, Middle, High digital noise reduction, Mirror/Flip, Max 60 dB auto gain control, Motion detection, 16 privacy zones, 0 - 10 sharpness, 0.45 - 0.75 gamma, PELCO D / PELCO C RS485 / UTP Built-in, x1.0 - x16.0 digital zoom, Less than 90% operating humidity

Tech Info

CE Certified, FCC Certified, RoHS Compliant

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment INDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE NO
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.