DIGITAL WATCHDOG | DWC-LPR550
STAR-LIGHT License Plate Recognition Indoor/Outdoor Bullet Camera, 1/3 Inch 960 CCD, 960 (Horizontal) x 478 (Vertical), Varifocal Lens, Aluminum

MFR PART #  DWC-LPR550
PART #  747565
Minimum 1 EACH

Description

The item has been discontinued by the manufacturer. Click here for the suggested replacement.

Features

  • 960H LPR License plate recognition technology captures reflective license plates up to 50 mph with a 13 - 100 ft capture range
  • Reliable performance under any lighting conditions
  • External OSD and lens adjustment
  • True day/night with mechanical IR cut fiter
  • Smart IR with intelligent camera sync. 150 ft Range
  • No fog or condensation under any condition
  • Secondary BNC output
  • 2 : 1 interlace scan system, 15.734 KHz (H), 59.95 Hz (V) frequency, Internal/External synchronization, 5 - 50 mm focal length, 10 shutter speed, Off/On backlight, Off / V. Flip / rotate mirror and flip
  • 4 motion regions motion detection, 8 programmable privacy masks privacy zones, 0 - 20 sharpness, 0.35 - 0.7 gamma, Less than 90% operating humidity

Tech Info

CE Certified, FCC Certified, RoHS Compliant, UTC (Up-to-Coax) Compliant, IP66 Certified

Specifications:

UNSPSC Code 43233203

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.