E-30 with Enhanced Weather Protection (EWP)

PART #  254830
Minimum 1 EACH
In Stock


The E-30 handsfree phone is designed to provide quick and reliable handsfree communication and can be connected directly to a C.O. line or analog PABX/KSU station.

The E-30 features non-volatile memory, a built in dialer, and intelligent call progss detection for automatic hang-up when the call is completed.

The E-30 can be programmed to dial up to 5 different numbers on ring no answer or busy and can be configured to dial these numbers until answered.

The E-30-EWP shares all of theres of the E-30 in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, a s well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.

Must be a reseller to purchase this product


  • Vandal-Resistant Features: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics, speaker/ mic screen, heavy duty metal keypad and "Call" button and hex drive mounting screws
  • Weather-Resistant Features: Marine grade 316 s tainless steel faceplate, screws and and push button switch. Switch internally sealed per IP67. Mylar speaker. Self-draining mic mount. Faceplate, mic and speaker gaskets. Weather-resistant powder paint on optional VE-5x5 (DOD# 424).
  • Telephone line pow ered
  • Non-volatile E2 memory (no batteries required)
  • Programmable to dial up to 5 numbers on busy or ring no answer
  • Red off-hook LED indicator
  • Volume adjustments for microphone and speaker
  • Advanced call progress detection: disconnects on busy signal,turn to dial tone, CPC, reorder tone, maximum call time out and programmable silence time out
  • Selectable auto-answer feature for monitoring
  • Extended temperature range (-15F to 130F)
  • Flush mountable using included plastic rough-in box
  • Optional VE-5xsurface mount back box (DOD# 424)
  • E-30-EWP is designed to meet IP66 Ingress Protection Rating


UNSPSC Code 31162800

Spec Sheet

Spec Sheet