COMMSCOPE ANDREW SOLUTIONS | E112MH102H102AG
90 E Plane Swept Bend for WR112, 7.125-7.75 GHz, with interface types PDR84 and PDR84, 102 mm x 102 mm, gray

MFR PART #  E112MH102H102AG
PART #  465553
Minimum 1 EACH
Call for Availability

Specification Description

90 Degree E Plane Swept Bend
VSWR: 1.02
Length 1: 102 mm (4 Inch)
Length 2: 102 mm (4 Inch)
Operating Frequency Band: 7.125 - 7.75 GHz
Finish: Gray
Interface 1: PDR84
Interface 2: PDR84
Waveguide Size: WR112, WG15, R84

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet