COMMSCOPE ANDREW SOLUTIONS | E137ME10-2E102-SG
90 E Plane Swept Bend for WR137, 5.85-8.2 GHz, with interface types CMR137 and CMR137, 102 mm x 102 mm, gray

MFR PART #  E137ME10-2E102-SG
PART #  465599
Minimum 1 EACH
Call for Availability

Specification Description

90 Degree E Plane Swept Bend
VSWR: 1.05
Length 1: 102 mm (4 Inch)
Length 2: 102 mm (4 Inch)
Operating Frequency Band: 5.85 - 8.2 GHz
Interface 1: CMR137
Interface 2: CMR137
Finish: Gray
Waveguide Size: WR137, WG14, R70

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet