COMMSCOPE ANDREW SOLUTIONS | E137MH10-2H102-GG
90 E Plane Swept Bend for WR137, 5.6-6.2 GHz, with interface types PDR70 and PDR70, 102 mm x 102 mm, gray

MFR PART #  E137MH10-2H102-GG
PART #  465607
Minimum 1 EACH
Call for Availability

Specification Description

90 Degree E Plane Swept Bend
VSWR: 1.02
Length 1: 102 mm (4 Inch)
Length 2: 102 mm (4 Inch)
Operating Frequency Band: 5.6 - 6.2 GHz
Finish: Gray
Interface 1: PDR70
Interface 2: PDR70
Waveguide Size: WR137, WG14, R70

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet