COMMSCOPE ANDREW SOLUTIONS | E15R05P02
Tower Mounted Amplifier, Single GSM/UMTS 900 with

MFR PART #  E15R05P02
PART #  465624
Minimum 1 EACH
Call for Availability

Description

The tower mounted amplifiers from Andrew Solutions help optimize network performance and represent the ideal solution for coverage and capacity enhancement.; By improving uplink performance, Andrew Solutions tower mounted amplifiers (TMAs) ensure optimum coverage of fringe areas, weak spots and indoor locations. The unit is easy to install in any wireless system and guarantees: Improved sensitivity, resulting in reduced dropped calls and failed connection attempts. Enhanced signal quality, improving voice clarity and data transmission speed. Lower handset output, reducing interference and increasing battery life. The new single 900 MHz slimline TMA with AISG compatible RET control is part of the Andrew TMA platform, a complete range of superior TMA products incorporating state-of-the-art technology and efficient production methods. The packaging / construction is engineered to ensure the highest reliability in severe environments while featuring a very compact size and attractive appearance.

Features

  • Electrical performance guaranteed to meet or exceed the channel specifications of Amendment 1 to
  • ISO/IEC 11801:2002 Class EA and ANSI/TIA-568-C.2 Category 6A up to 500 MHz when used as
  • part of a GigaSPEED X10D UTP Channel in registered SYSTIMAX installations.
  • ETL/cETL listed (except LSZH)
  • Can support network line speeds up to at least 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when
  • included as part of a registered SYSTIMAX GigaSPEED X10D channel

Specification Description

Tower Mounted Amplifier
Gain Tolerance: +/-1
Operating Current Tolerance: +/-20 mA
Insertion Loss Ripple (Maximum): 0.50 dB
Insertion Loss (Maximum): 0.70 dB
RET System Compatible: 1 Output, 24 Volt DC And RS-485
Noise Figure (Mid Band, Typical): 1.30 dB At 12 dB
Noise Figure (Full Band, Typical): 1.60 dB At 12 dB
Lightning Surge Current: 10 kA
Operating Current At Voltage: 105 mA At 12 Volt
3rd Order IMD: -116 dBm
Gain: 12 dB
Return Loss (Bypass Mode, Typical): 14 dB
Width: 170 mm (6.7 Inch)
Return Loss (Minimum): 18 dB
Failure Current Consumption: 185 mA +/-10 mA
Rx Total Group Delay (Maximum): 200 ns
Input Power (RMS, Maximum): 200 Watt
Output IP3 (Minimum): 22 dBm At 12 dB
Height: 260 mm (10.2 Inch)
Tx Group Delay Variation (Maximum): 28 ns At 5 MHz
Insertion Loss (Bypass Mode, Typical): 3 dB
Rx Bandwidth: 35 MHz
Tx Bandwidth: 35 MHz
Mounting Pipe Diameter: 40 - 160 mm
Rx Band Rejection: 40 dB
Operating Temperature: -40 to 65 deg C (-40 to 149 deg F)
Input Power (PEP, Maximum): 5000 Watt
Rx Group Delay Variation (Maximum): 60 ns At 5 MHz
Voltage: 7 - 30 Volt DC
Depth: 71 mm (2.8 Inch)
Connector Interface: 7-16 DIN Female
Tx Total Group Delay (Maximum): 78 ns
Ground Screw Diameter: 8 mm
Lightning Surge Capability Waveform: 8/20 Waveform
Tx Band Rejection: 80 dB
Rx Frequency Band: 880 - 915 MHz
Tx Frequency Band: 925 - 960 MHz
Default Protocol: AISG 1.1
Protocol: AISG 1.1
Alarm Functionality: AISG, CWA
Mounting Pipe Hardware: Band Clamps
Color: Gray
Rx License Band: GSM, UMTS
Tx License Band: GSM, UMTS
Connector Interface Style: Long Neck
Finish: Painted
3rd Order IMD Test Method: Two +43 dBm Carriers
Relative Humidity: Upto 100%

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

Specifications:

Device MISC
Technology ACCESSORY
UNSPSC Code 43223108

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.