COMMSCOPE ANDREW SOLUTIONS | E15S09P82 | E15S09P82
Tower Mounted Amplifier, Dual DCS 1800 with AISG

MFR PART #  E15S09P82  | E15S09P82
PART #  465644
Minimum 1 Each
Call for Availability

Description

The tower mounted amplifiers from Andrew Solutions help optimize network performance and represent the ideal solution for coverage and capacity enhancement.; By improving uplink performance, Andrew Solutions tower mounted amplifiers (TMAs) ensure optimum coverage of fringe areas, weak spots, and indoor locations. Easily installed in any wireless system, TMAs provide multiple benefits: Improved sensitivityresulting in reduced dropped calls and failed connection attempts. Enhanced signal qualityby improving voice clarity and data transmission speed. Lower handset outputreducing interference and increasing battery life. The OneBase Dual DCS1800 Compact TMA with AISG compatible RET control is part of the Andrew Solutions TMA platform, a complete range of superior TMA products incorporating state-of-the-art technology and efficient production methods. The packaging/construction is engineered to ensure the highest reliability in severe environments while featuring a very compact size and attractive appearance.

Features

  • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
  • Patented plug design, improved 24-gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
  • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
  • Can support network line speeds in excess of 1 gigabit per second
  • Qualifies for a 20-year product and applications assurance warranty when included in a Certified SYSTIMAX GigaSPEED XL channel
  • Ideal for Data Center architectural requirements

Specification Description

Tower Mounted Amplifier
Gain Tolerance: +/-1
Operating Current Tolerance: +/-20 mA
Insertion Loss Ripple (Maximum): 0.50 dB
Insertion Loss (Maximum): 0.70 dB
RET System Compatible: 1 Output, 24 Volt DC And RS-485
Noise Figure (Mid Band, Typical): 1.30 dB At 12 dB
Noise Figure (Full Band, Typical): 1.40 dB At 12 dB
Lightning Surge Current: 10 kA
Tx Group Delay Variation (Maximum): 11 ns At 5 MHz
3rd Order IMD: -112 dBm
Gain: 12 dB
Operating Current At Voltage: 120 mA At 12 Volt
Return Loss (Bypass Mode, Typical): 14 dB
Rx Total Group Delay (Maximum): 150 ns
Width: 170 mm (6.7 Inch)
Rx Frequency Band: 1710 - 1785 MHz
Return Loss (Minimum): 18 dB
Tx Frequency Band: 1805 - 1880 MHz
Failure Current Consumption: 190 mA +/-10 mA
Input Power (RMS, Maximum): 200 Watt
Output IP3 (Minimum): 22 dBm At 12 dB
Height: 260 mm (10.2 Inch)
Insertion Loss (Bypass Mode, Typical): 3 dB
Mounting Pipe Diameter: 40 - 160 mm
Rx Band Rejection: 40 dB
Operating Temperature: -40 to 65 deg C (-40 to 149 deg F)
Tx Total Group Delay (Maximum): 45 ns
Group Delay Variation (Maximum): 50 ns At 5 MHz
Input Power (PEP, Maximum): 5000 Watt
Voltage: 7 - 30 Volt DC
Connector Interface: 7-16 DIN Female
Rx Bandwidth: 75 MHz
Tx Bandwidth: 75 MHz
Ground Screw Diameter: 8 mm
Lightning Surge Capability Waveform: 8/20 Waveform
Tx Band Rejection: 85 dB
Depth: 90 mm (3.5 Inch)
Default Protocol: AISG 2.0
Protocol: AISG 2.0
Alarm Functionality: AISG, CWA
Mounting Pipe Hardware: Band Clamps
Rx License Band: DCS
Tx License Band: DCS
Color: Gray
Connector Interface Style: Long Neck
Finish: Painted
3rd Order IMD Test Method: Two +43 dBm Carriers
Relative Humidity: Upto 100%

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

Specifications:

Device MISC
Technology ACCESSORY
UNSPSC Code 43223108

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.