COMMSCOPE ANDREW SOLUTIONS | E15Z01P13
Tower Mounted Amplifier, Twin Diplexed Dual Band 850/1900 with AISG

MFR PART #  E15Z01P13
PART #  465657
Minimum 1 EACH
Call for Availability

Features

  • Zero water peak single-mode fiber
  • Save installation time with single-mode and multimode under one jacket
  • Plenum and riser rated are slate in color, LSZH is orange in color
  • Meets all applicable requirements

Specification Description

Tower Mounted Amplifier
Operating Current Tolerance: +/-30 mA
2 Rx Gain Tolerance: +1.3/-1.0
Rx Gain Tolerance: +1.3/-1.0
2 Tx Insertion Loss (Maximum): 0.50 dB
Tx Insertion Loss (Maximum): 0.90 dB
Rx Input P1dB (Typical): -1 dBm
RET System Compatible: 1 Output, 24 Volt DC And RS-485
2 Rx Noise Figure (Mid Band, Typical): 1.10 dB At 12 dB
Rx Noise Figure (Mid Band, Typical): 1.50 dB At 12 dB
2 Rx Noise Figure (Full Band, Typical): 1.70 dB At 12 dB
2 Tx 3rd Order IMD: -112 dBm
Tx 3rd Order IMD: -112 dBm
2 Rx Gain: 12 dB
Rx Gain: 12 dB
Depth: 140 mm (5.5 Inch)
2 Rx Return Loss (Bypass Mode, Typical): 18 dB
2 Rx Return Loss (Minimum): 18 dB
2 Tx Return Loss (Minimum): 18 dB
Rx Return Loss (Bypass Mode, Typical): 18 dB
Rx Return Loss (Minimum): 18 dB
Tx Return Loss (Minimum): 18 dB
Rx Total Group Delay (Maximum): 180 ns
Width: 184 mm (7.2 Inch)
Rx Frequency Band: 1850 - 1910 MHz
Tx Frequency Band: 1930 - 1990 MHz
2 Rx Insertion Loss (Bypass Mode, Typical): 2 dB
2 Rx Input P1dB (Typical): 2 dBm
Rx Noise Figure (Full Band, Typical): 2.10 dB At 12 dB
Tx Group Delay Variation (Maximum): 20 ns At 5 MHz
Wind Speed (Maximum): 200 km/h (124 mph)
Rx Output IP3 (Minimum): 21 dBm At 12 dB
Operating Current At Voltage: 240 mA At 10 - 18 Volt
2 Rx Output IP3 (Mimimum): 25 dBm
2 Rx Bandwidth: 25 MHz
2 Tx Bandwidth: 25 MHz
2 Tx Group Delay Variation (Maximum): 25 ns At 5 MHz
2 Rx Group Delay Variation (Maximum): 270 ns At 5.00 MHz
Rx Insertion Loss (Bypass Mode, Typical): 3.00 dB
Failure Current Consumption: 30 - 170 mA At 10 - 18 Volt
Tx Input Power (RMS, Maximum): 300 Watt
Tx Input Power (PEP, Maximum): 3000 Watt
Height: 330 mm (13.0 Inch)
2 Rx Total Group Delay (Maximum): 370 ns
Operating Temperature: -40 to 65 deg C (-40 to 149 deg F)
Lightning Surge Current: 5 kA
Mounting Pipe Diameter: 50 - 120 mm
Rx Group Delay Variation (Maximum): 50 ns At 5 MHz
2 Tx Input Power (RMS, Maximum): 500 Watt
2 Tx Input Power (PEP, Maximum): 5000 Watt
Ground Screw Diameter: 6 mm
Rx Bandwidth: 60 MHz
Tx Bandwidth: 60 MHz
Wind Loading (Maximum): 60 N At 115 km/h
Tx Total Group Delay (Maximum): 60 ns
2 Tx Total Group Delay (Maximum): 65 ns
Voltage: 7 - 30 Volt DC
Connector Interface: 7-16 DIN Female
Lightning Surge Capability Waveform: 8/20 Waveform
Tx Band Rejection: 80 dB
2 Rx Frequency Band: 824 - 849 MHz
2 Tx Frequency Band: 869 - 894 MHz
Protocol: AISG 1.1, AISG 2.0
Default Protocol: AISG 2.0
Alarm Functionality: AISG, Failure Current
Mounting Pipe Hardware: Band

Specifications:

Device MISC
Technology ACCESSORY
UNSPSC Code 43223108

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.