NEC DISPLAY | E326
32" LED Public Display Monitor with built-in ATSC (8-VSB, Clear-QAM)/NTSC tuner. 1920 x 1080 native resolution, HDMI x3, VGA, RCA Composite/Component

MFR PART #  E326
PART #  896361
Minimum 1 EACH
In Stock

Description

The 32" NEC E326, a full HD, direct-lit, commercial-grade display, is ideal for education, corporate and other digital signage applications. Compared to previous generation displays, this model’s LED backlighting allows for reduced power consumption, a thinner depth, a smaller bezel and lighter weight. The E326’s integrated tuner and speakers allow users to enjoy high-definition broadcast capabilities. This display also features a USB player in which video, audio or JPEG picture files can be loaded and played in sequence for signage purposes.

Features

  • Integrated multimedia USB player makes digital signage simple
  • LED backlighting technology
  • Thinner bezel improves display’s aesthetics
  • 24-Hour On/Off timer maintains power schedules
  • Full HD Resolution allows for excellent image quality
  • Video signal w-up function allows for plug and play fucntionality
  • Built-in NTSC/ATSC analog/digital tuner allows for high-definition broadcast capabilities
  • Built-in, low-profile 5W speakers enhance the experience with superior sound

Specifications:

UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.