PANDUIT | E6212B1FP
Enterprise 12 RU Cabinet 600mm W X 1070mm D, Doors, Sides, Flat Packed, BL

MFR PART #  E6212B1FP
PART #  680643
Call for Availability

Specifications:

Color BLACK
Model SERVER
Nema Rating NO
Overall Depth 42"
Overall Width 23.5"
Rack Units 12U
Seismic Rating NO

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING