ASSA INC | E65692 626 SNS 851
Key-In-Knob/Lever Cylinder, 6-Pin, Sub-Assembled, Profile 851, 0.634" Diameter x 3.465" Length x 1.02" Height, Brass Cylinder Shell, Satin Chrome, Without Sidebar

MFR PART #  E65692 626 SNS 851
PART #  CS175999
Minimum 1 EACH
Call for Availability

Features

  • ASSA Key-In Knob/Key-In Lever Cylinders are Designed to Replace Many Original Manufactures Cylinders in their Locksets Including Arrow, Corbin/Russwin, Falcon, Sargent, Schlage, Yale and Many Other Manufacturers Thus Offering the Highest Level of Secur ity
  • Two Independent Locking Mechanisms to Ensure Security and Optimum Pick Resistance
  • Inactive False Gates in Side Pins Designed to Increase Pick Resistance
  • Counter Mill in Each Chamber Position to Further Enhance Pick Resistance
  • Extremely Close Tolences
  • Can be Easily Rekeyed in the Field
  • Patented Key Control

Specifications:

Cylinder Type CYLINDER UNIT, CYLINDRICAL
Finish US26D SATIN CHROME
Keyway ARROW
Other NON-KEY ITEMS
Product Type CYLINDER
Sales Category CYLINDER UNIT
UNSPSC Code 46171500

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.