NEC DISPLAY | EA245WMI-BK
Desktop Monitor, W-LED Backlight, 22 Watt, 24" AH-IPS Panel, 1920 x 1200 Resolution, 16:10 Aspect Ratio, 300 Candela per Sq Meter

MFR PART #  EA245WMI-BK
PART #  899756
Minimum 1 Each

Description

The item has been discontinued by the manufacturer.

The 24" NEC MultiSync EA245WMi with SpectraViewII is an ultra-narrow bezel IPS desktop monitor ideal for corporate environments. Designed to enhance work performance, this widescreen model features IPS panel technology with wide viewing angles (178� horizontal/vertical) and ergonomic adjustability. The LED backlighting of the EA245WMi allows for a slimmer profile, lighter weight and increased power savings compared to previous generation models.ControlSync technology allows users to control up to six EA245WMi displays in a multi-monitor configuration. Upon establishing one unit as the master, users are able to control many performance attributes of the multi-monitor setup in unison through the single monitor. Smart sensing technology automatically detects your work conditions to determine the proper display brightness with ambient light and human sensors. Full-featured connectivity including HDMI, DisplayPort 1.2 in / out, DVI-D, VGA and 3-port USB 3.0 hub, connects users to the latest peripherals and future-proofs the investment. Includes a color calibration sensor and SpectraViewII software for simple color accuracy. Includes the SpectraView EA Kit (SVII-EA-KIT) with SpectraViewII software and Spyder colorimeter.

Features

  • LED backlight technology provides for industry-leading low power consumption and less hazardous materials
  • Height-adjust, pivot, tilt and swivel capabilities add flexibility and comfort to your viewing preferences
  • Full connectivity, including DisplayPort 1.2 in / out, HDMI, DVI-D and VGA
  • Touch-sensitive OSD controls are integrated into the bezel, making display adjustments easier than ever
  • Human and ambient light sensors automatically detect your work conditions to determine the proper display brightness, thereby conserving power
  • ECO Mode allows you to manually adjust the display’s brightness to your liking, saving power and reducing your energy costs
  • ENERGY STAR 7.0 and TCO 7.0

Specifications:

UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.