SNAP-ON INDUSTRIAL BRANDS | EB-30T
Shoulder Eye Bolt, 1"

MFR PART #  EB-30T
PART #  808891
Minimum 1 EACH
Usually ships between 5 and 10 business days

Features

  • Forged from the best quality carbon steel, hardened and tempered to ensure increased strength and toughness and reduce liability or breakage.
  • Each lot is tested and inspected to insure conformance to specifications.
  • Available with UNC Class 2A thread only.
  • Eyebolt shanks should never be undercut or eyebolt shank diameters reduced.
  • Shoulder eye bolts must be properly seated (should bear firmly against the mating part) otherwise the working loads must be reduced substantially. A steel washer or spacer may be required for proper seating.
  • To obtain greatest strength from an eye bolt, it must fit reasonably tight in the hole into which it is screwed to prevent unscrewing due to twist of cable. Tightness and seating must be checked after initial load.

Specifications:

Diameter-Thread 1.00 - NO THREAD PITCH
Drive Style NONE
Hydrogen Embrittlement NO
Ind Std/Cust Special NONE
Length 2.1/2
Material/Mech Props STEEL
Metric/Inch INCH
Point Style ROUNDED END
Product Type-Head Style BOLT - EYE, FORGED, SHOULDER
Quality Standard COMMERCIAL RELEASE
RoHS Compliant NOT DECLARED
UNSPSC Code 31161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.