ALTRONIX | EBRIDGE1CR
EoC Single Port Receiver, 25Mbps, Passes silmultaneous composite video, 12/24VDC or 16/24VAC, Requires Compatible Transceiver

MFR PART #  EBRIDGE1CR
PART #  519613
Minimum 1 Each
Call for Availability

Description

The eBridge1CR - IP over Coax receiver is designed for use with eBridge1CT to enable fast 10/100Base-T Ethernet digital communication over coax cable. This plug and play unit facilitates system upgrades from analog to IP cameras/devices utilizing exist ing legacy Coax and eliminating the costs and labor associated with installing new network cabling. In addition data transmission is extended to 2,000’ (over five times the 100m/328’ Ethernet maximum length), eliminating the need for repeaters. eBridge units will transmit Composite Video Signal with Ethernet data simultaneously.

Applications

Retrofit digital IP cameras in an analog CCTV installation.
Works with Megapixel, HD720, HD1080 and VGA (SD) cameras.
Extend Network link distance in an industrial environment.
Upgrade deployed CCTV Coax to a digital network for Retail, Casinos, Airports, Schools, Hospitals, etc.
Enables simultaneous transmission of composite and digital IP video.

Specification Description

sloc(TM) Compliant:

Incorporates *sloc(TM) (Security Link over Coax) technology.

* sloc(TM) is a registered trademark of Intersil Corporation.

Input:

12 V DC to 24 V DC Class 2 power supply (polarity not observed) or 16 V AC to 24 V AC Class -in

Tech Info

UL Listed for Information Technology Equipment (UL 60950-1)
CUL Listed for Information Technology Equipment (UL 60950-1)
CE Approved
C-TICK Compliant (Z1409)

Specifications:

UNSPSC Code 39121004

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.