CORNING | EDC-12P-NH
Environmental Distribution Center (EDC)Holds 12 CCH Connector Panels, No Holes

MFR PART #  EDC-12P-NH
PART #  223274
Minimum 1 Each
In Stock

Description

The Corning industrial environmental distribution center (EDC) is designed for storage and protection of fiber optic connections and splices in indoor and outdoor environments.
Ideal for industrial, marine, security or traffic control applications, the EDC incorporates features that accommodate the changing requirements and growing needs of fiber optic networks. The composite construction offers outstanding chemical and temperature resistance with excellent weatherability. The cover may be secured w ith quick release latches or padlocked for additional security.
Rated to NEMA 4X or IEC IP66, the unit offers protection from corrosion, rain, sleet, snow and windblown dust. It accepts closet connector housing (CCH) panels and splice trays for field c onnectorization, including fusion and mechanical splices for splicing or fan-out techniques. The EDC-CS-02P accepts two CCH cassettes, panels or modules and the EDC-CS-06P accepts six CCH cassettes, panels or modules for a variety of connectivity optio ns. The EDC includes the brackets required for mounting to a wall or pole and additional accessories include a grounding kit, a rack-mount kit and various fittings.

Applications

Carrier Networks, Customer premises environments, Enterprise Networks

Features

  • CCH Cassette Compatible
    Modularity – making installation and Moves, Adds and Changes simpler and less riskySimplified Ordering and Designing –   3-4 part numbers are reduced to just one. Single and Ribbon Fiber Splicing ( Pigtails), Mechanical and Splice-on connectors Modularity
    Making installation and moves, adds and changes simpler and less risky Simplified ordering and designing
    3 to 4 part numbers are reduced to only one Panel and Module compatible
    Varie ty of preterminated and direct termination capabilities Easy to order and design
    Less time selecting correct splice trays and choosing correct splice tray to use,less time spent putting together the correct BOM and finding out what is needed NEMA 4 X or IEC IP66 rated
    Protection and durability from the elements Lockable door(s)
    System security Indoor and outdoor use
    Versatility in a variety of applications Unit is easy to punch, drill or saw; mounting kit available
    Fast and easy i nstallation

Specification Description

CSA File No. 42186: Type 4, 4X, 12, and 13 Enclosure flammability rating per UL 508A IEC 60529, IP66 meets NEMA type 3RX requirements UL 508A, File No. E61997: Type 4, 4X, 12, and 13 NEMA/EEMAC Type 4, 4X, 12, and 13

Tech Info

Approval and Listings: Rated to NEMA 4X and IEC IP66

Specifications:

Connectorized Fibers 72/144
Loaded UNLOADED
Spliced Fibers 144
Type WALL-MOUNT
UNSPSC Code 43223337

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.