KIDDE COMMERCIAL | EG1F-VM
Fire Alarm Strobe, Low Profile, Wall Mount, 24 Volt DC, 15/30/75/110 Candela, 2.75" Width x 0.82" Depth x 4.5" Height, White Housing, Clear Lens

MFR PART #  EG1F-VM
PART #  784599
Minimum 1 Each
In Stock

Features

  • The Genesis Line of Wall-Mount Strobes are Small, Compact Audible-Visible Life Safety Signaling Devices
  • The Strobes are Designed to Flash at the Same Rate (Synchronized) When Used with a Compatible Synchronization Source Such as the EG1M-RM and EG1M Sy nchronization Modules, E-FSC and E-FSA Fire Panels, and EBPS Series Booster Supplies
  • Genesis Strobes Feature Selectable Candela Output with a Switch Located on the Bottom of the Device
  • Xenon Light Source
  • Field Selectable for High or Low dB Horn Outputand Temporal or Steady Horn Output
  • Fits Standard Single Gang Electrical Boxes No Extension Ring or Trim Plate Required

Tech Info

UL, ULC, CE, FCC, MEA, FM

Specifications:

Device Type HORN / STROBE
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.