SIKLU | EH-600-MK
EH-MK-600 Mounting Kit, Designed for Installation of Siklu’s P2P Wireless ODU EH-600TX. Package Contains Mounting-Kit, Required Screws and 2 Metal Worm Clamps

MFR PART #  EH-600-MK
PART #  814632
Minimum 1 EACH
Call for Availability

Description

This part is discontinued by supplier. Please use Anixter# 894077 for suggested replacement.

EH-MK-600 mounting kit can sustain wind speeds up to 125mph (survival) and 100mph (operational). Its azimuth resolution steps and tilt resolution steps are both continues. The EH-MK-600 is designed for pole mount (center mount) supporting pole diameters in the range of 2" to 12". The package contains mounting-kit, required screws and 2 metal worm clamps.

Features

  • Elevation fine adjustment: +10 degree/ -60 degree
  • Azimuth fine adjustment: +-10 degree
  • 2 metal worm clamps included
  • Alignment setup not affected when radio unit is replaced

Specifications:

UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.