SECURITY DOOR CONTROLS | EH201224A
Magnetic Door Holder, Semi-Flush Mount, 12/24 Volt AC/DC, 3-1/16" Total Projection, Chrome Powder Coated

MFR PART #  EH201224A
PART #  CS101743
Minimum 1 Each
In Stock

Features

  • Choice of 25, 30, 35 or 40 Pound Holding Force Determined by Units Specified Voltage
  • Very Low Power Consumption
  • High Holding Force Standard
  • Screw Terminal Block Input Connections-No Wire Nuts or Pigtails for Simple and Neat Wiring
  • Innovative Installaon-Eliminates Need for Secondary Alignment Adjustments
  • Self Aligning Catch Plate and Adjustable Magnet Centerline
  • Made in USA

Specifications:

Finish US28 SATIN ANODIZED ALUMINUM
Sales Category DOOR HOLDER, ELECTROMAGNETIC
Input Voltage SELECTABLE 12V AC/DC, 24V AC/DC
Product Type ELECTROMAGNETIC DOOR HOLDER
UL Listing UL LISTED
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.