PELCO | EH4718-2
Enclosure, Indoor. Medium Aluminum Rectangular Style with Front Hinged Lid and Rear Link-lock Latch. 24 V AC Thermostat Controlled 60 W Heater and 8 W Blower. 18 in. Length

MFR PART #  EH4718-2
PART #  245664
Minimum 1 EACH
Call for Availability

Description

Enclosure, indoor. Medium aluminum rectangular style with front hinged lid and rear link-lock latch. 24 V AC thermostat controlled 60W heater and 8W blower. 18-inch length.

Must be a reseller to purchase this product

Features

  • Designed for Indoor/Outdoor Applications
  • For Use with Fixed Mount or Pan/Tilt
  • Die-Cast and Extruded Aluminum Construction
  • Gas-Spring-Assisted, Forward-Opening Lid
  • Cable Entry Glands and Mounting Holes Located on Bottom of Enclosure
  • Special Options Iude 120 V AC Outlet and Preset Lens Wiring Harness

Specifications:

Environment Type OUTDOOR
Mounting Type WALL
Type HOUSING
Voltage/Current Type 24 VAC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet