ETHERWAN SYSTEMS | EL2211-31U
Commercial Media Converter, 1000Base-SX (SC), 550 Meter, 0.23 Ampere at 12 Volt DC, 2.76 Watt, 3.16" Width x 4.3" Depth x 0.94" Height, With External Power Adapter

MFR PART #  EL2211-31U
PART #  717307
Minimum 1 Each
In Stock

Features

  • Link Fault Pass Through LFPT
  • Wall Mounting or EMC1600 Classis for Easy Group Installation with Power Redundancy
  • The EL100/EL110 Series Provide Media Conversion Between 10/100Base-T(X) and 100Base-FX Fiber
  • Easy Plug and Play Design Facilitates Network nfrastructure Construction
  • Through DIP Switch Selection, Link-Fault-Pass-Through (LFPT) Function Can be Active or Disabled
  • The EL100/EL110 Series are Designed for SC or ST Fiber Connection Applications
  • The Commercial Grade Media Converters Support Ethrwan EMC1600 Classis System for Easy Group Installation
  • The EL100/EL110 are the Ideal Media Converter for Enterprise Environment

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology 10/100BASE-T
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.