VON DUPRIN | EL3327A-L US26D RHR 48X84
Electric Latch Retraction Rod Exit Device, Surface Mounted Vertical, Right Hand Reverse, Grooved Case, 48" Length, Satin Chrome Plated, For 84" Door

MFR PART #  EL3327A-L US26D RHR 48X84
PART #  CS417375
Minimum 1 Each
Call for Availability

Features

  • The EL Feature Allows for the Remote Unlatching of Exit Devices
  • A Control Station Operator Can Flip a Switch to Retract the Latch Bolt and Immediately Change an Exit Door to Push-Pull Operation
  • A Powerful, Continuous Duty Solenoid Retracts the Latch Bolt, Either for Momentary Unlatching, or for Extended Periods of Time
  • The El Feature is an Alternative to Manual Dogging
  • El Devices Are also Useful with Automatic Door Operators, and May be Applied to Fire-Rated Applications When Under the Control of an Automatic Fire Alarm System

Specifications:

ANSI Grade ANSI GRADE 1
Finish US26D SATIN CHROME
Function ELECTRIC LATCH RETRACTION
Input Voltage 24 VOLTS DC CONTINUOUS DUTY
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type SURFACE VERTICAL ROD DEVICE
Rail Length - Inches 48 INCHES
Sales Category ELECTRIC EXIT DEVICE, SVR
Stile Type NARROW STILE APPLICATION
UL Listing Type PANIC HARDWARE
Trim Design FLAT LEVER WITH RETURN AND ESCUTCHEON
Trim Type LEVER CLASSROOM OR STOREROOM SELECTABLE
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.