ELK PRODUCTS | ELKMM443
Programmable Controller, 4-Analog/Digital Input, 4-Relay Output, 9.5 to 15 Volt DC, 10 or 130 Milliampere, RS485 Data Bus, 6.5" Width x 2" Depth x 4.375" Height

MFR PART #  ELKMM443
PART #  733134
Minimum 1 Each
Call for Availability

Features

  • Four Analog or Digital Inputs
  • Four Relay Outputs (2 Relay Outputs May be Jumper Programmed for Transistor Open Collector Outputs)
  • It May be Used as a Stand Alone Field Programmable Controller in a Vast Array of Applications from Timers, Door Controllers, Simple Process Controllers, MultIple Zone Security Controls or as a Networked Controller with up to 31 Other Modules Connected on a Common RS-485 Data Bus
  • 16384 Program Bytes Using Simple Programming Language
  • 4 General Purpose Counters, Range 0 to 255 Counts
  • 4 General Purpose Timers, Range 1/10 Second to Over 255 Hours
  • Networked to Optional PC and up to 31 ELK-MM443S through a RS-485 Data Bus
  • Program Stored in Non-Volatile EEPROM Memory
  • Mounts to Single or Double Gang Electrical Box
  • Optional DRail Mounting
  • PCB Mounts into 4 Inch Snaptrack
  • Lifetime Limited Warranty

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.