PELCO | EM4400
Light-duty Wall Mount with Manually Adjustable Swivel Head and Cable Feed-Through Hole. Use with EH3010/EH3014 or Cameras. Supports up to 15 lb.

MFR PART #  EM4400
PART #  294409
Minimum 1 EACH
In Stock

Description

Light-duty wall mount with manually adjustable swivel head and cable feedthrough hole. Use with EH3010/EH3014 or cameras. Supports up to 15 lbs.

Must be a reseller to purchase this product

Features

  • Ceiling or Wall Mounting
  • Choose from Swivel Head or Adjustable Tilt Table Models
  • Cable Feedthrough Hole
  • CM4450/EM4450 for Use with Cameras Only
  • CM4400/EM4400 Can Also Be Used with Light-Weight Enclosures
  • CM4400/EM4400 Support up to 15 Pounds (6.75 k CM4450/ EM4450 Support up to 7 Pounds (3.15 kg)
  • EM4400 and EM4450 can be Mounted to a Single-Outlet, Standard Junction Box

Specifications:

Duty Rating LIGHT
Environment Type INDOOR
Type CAMERA MOUNT
Mounting Type WALL

Spec Sheet

Spec Sheet