EVERFOCUS ELECTRONICS CORPORAT | EM900FP1
PTZ Camera, Full HD, Day/Night, Indoor/Outdoor, NTSC/PAL, 2.43 Megapixel, 1920 x 1080 Resolution, 3.7 MM Conical Lens, 12 VDC 1.08 Watt

MFR PART #  EM900FP1
PART #  745096
Minimum 1 EACH
In Stock

Features

  • 1080P Full HD with High Flexibility and Performance for Astounding Image
  • 1"/2.8" Sony 2.43MP CMOS Sensor, Delivering Amazing High Sensitivity
  • Astounding Image Quality from the 3.7MM Conical/3.7MM Flat/3.7MM Cone Lens
  • D-WDR to Improve the Visibility Uner High Contrast Scene
  • 3D-Noise Reduction Ensures Less Blurry Moving Subjects, Vivid and High SN Ratio Images Even Under Low Light Environments
  • Supports 1080P, 720P and 960H Analog Signal Output, Which Can be Easily Switched Using OSD Joystick
  • CompactMetal Case Design is Suitable for Covert Place, Such as ATM
  • EZ Controller Function - Control Camera OSD Settings and PTZ Operation Directly from DVR End

Tech Info

CE, FCC

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.