LOCKNETICS | EMS-100
Exit motion sensor, 12/24VDC, Compact design, Includes ceiling and surface mounts, Passive infrared sensor

MFR PART #  EMS-100
PART #  CS115669
Minimum 1 Each
In Stock

Description

This versatile sensor can be surface mounted above any door, as well as the ceiling or wall. The flexibility and low profile design make it an effective sensor for managing building security and traffic flow.

Features

  • Technology Passive infrared with microprocessor
  • Mounting Height - Variable 10’-0" max. (Recommended 6’-6" to 8’-0" )
  • Mounting Angles 0 to 180
  • Power Supply 12-24 VAC -10/+10% (50/60Hz)
  • 12-24 VDC -10/+30%
  • Current Consumption <10 mA (20mA if the ay output is activated)
  • Contact Rating (Output Relay) 1 A/ 75 VDC or 50 VAC Potential free contact NO/NC
  • Optical Characteristics Passive infrared with four elements
  • 15 Fresnel lenses with full independent masking possibilities
  • Warm-up Time 10 secds
  • Response Time Max 200 microseconds
  • Relay Hold Time 0.5 or 2 seconds
  • Operating Temperature -22F to +140F (-30C to +55C)
  • Immunity Immune to electrical and radio frequency interference
  • Cable 9 feet of four-conductor cable with 5-pin connectWeight 1.4 oz. (40g)
  • Dimensions:
  • Sensor 4"L (100 mm.) x 1"H (25 mm.) x 1.8"W (45 mm.)
  • Housing Color Black

Specifications:

Mounting SURFACE MOUNT
Product Type TOUCHLESS
Sales Category ELECTRIC MICRO SWITCH
Switch Type SINGLE-POLE, DOUBLE-THROW
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.