ON-Q/LEGRAND | EN2000
Enclosure, 14.25" Width x 3.6" Depth x 20" Height, 20 Gauge Cold Rolled Steel, Protective Powder Coated, Glossy White, With Screw-On Cover

MFR PART #  EN2000
PART #  728132
Minimum 1 Each
In Stock

Description

This 20" enclosure universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flex ible mounting. It includes a screw-on cover. Also available with Hinged and No Covers.

Features

  • Flanged Covers Hide Drywall Openings
  • Drywall Depth Indicators
  • Flush and Surface Installation
  • Mounting Tabs Provide Correct Flush-Mount Position for Standard Installations
  • Patented Mounting System Offers Versatile Module Mounting Options
  • Literature Ph Included for Dealer Information
  • Includes Self-Adhesive Cable Identification Table
  • Cable Guard Insert Protects Cables and Equipment from Dust, Paint and Debris Between Rough-In and Trim Out
  • Made in USA

Tech Info

UL (Canada and US), ULC S545, CAN/CSA C22.2, ANSI/UL 1863/985/1023

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.