INOVONICS WIRELESS CORP | EN4216MR
16 Zone Multi-Condition Receiver With Relay Outputs, 3.6 Inch Height x 6.5 Inch Width x 1.025 Inch Depth, 11 - 14 Volt DC, 400 mA

MFR PART #  EN4216MR
PART #  674844
Minimum 1 EACH
In Stock

Description

The Isogonics 16 zone multi-condition receiver with relay outputs programs And supervises up to 16 single or multiple condition transmitters. This receiver includes Form C relays for each output, allowing connection to any hardwire panel, or stand-alon e wireless application.

Features

  • Add up to 16 high performance EchoStream wireless transmitters to any installation
  • Includes support for both single and multiple condition transmitters
  • Two line text display shows condition of each transmitter, provides log of past events, and displays signal strength
  • Six form C relays for connecting to any panel
  • Outputs can be configured in follower, latching, momentary or toggle modes independently
  • Case tamper protection, jam detection And internal antennas for a secure wireless implementation
  • Weless programming routine built into the receiver

Tech Info

UL 365, UL 636, UL 985, UL 1023, ULC/ORD-C1023-74, UL 1610, UL 1076, FCC Certified, Industry Canada, RoHS Compliant, AS/NZS 4268:2008

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.