ENGENIUS TECHNOLOGIES | ENH1750EXT
11AC, 3X3 MIMO OUTDOOR IP68-RATED, HIGH-POWERED 29DBM, DUAL-BAND

MFR PART #  ENH1750EXT
PART #  608763
Minimum 1 EACH
Call for Availability

Description

11AC, 3X3 MIMO OUTDOOR IP68-RATED, HIGH-POWERED 29DBM, DUAL-BAND

Features

  • The ENH1750EXT Supports Greater User Capacities in Outdoor Settings Like Marinas, Campgrounds, and Travel Plazas with Dual-Band Speed and Performance
  • Band Steering Shifts Dual-Band-Capable Clients to the Less-Congested 5 GHz Band, Optimizing Bandwidth
  • High 29 dBm Transmit Power Ensures Long-Range Connectivit
  • (6) Wide-Reaching, Detachable Antennas
  • Pair with 3X3 Sector Antenna for Extended Coverage
  • Industrial-Grade IP68-Rated Waterproof Housing Withstands Harsh Environments
  • (2) Gigabit PoE+ Ports Ofr Flexible Power Options for Connecting IP cameras or APs

Tech Info

IEEE802.11ac/a/b/g/n

Specifications:

Device ACCESS POINTS, OUTDOOR
Technology WI-FI
UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.