PEERLESS-AV | ESF655P
Outdoor Universal Flat Wall Mount for 42" to 55" Portrait

MFR PART #  ESF655P
PART #  903067
Minimum 1 EACH
Call for Availability

Description

Peerless-AV’s Outdoor Universal Flat Wall Mount offers peace of mind when mounting Peerless-AV’s outdoor displays with its corrosion resistant E-Coat finish and plated hardware. In addition to simple installation with its Hook-and-Hang design, the open wa

Features

  • Open wall plate design allows for total wall access, increasing electrical and cable management options
  • Universal mount fits displays with mounting patterns up to 450 x 745mm (17.73"W x 29.31"H) and up to 400 x 600mm VESA compliant
  • Universal display adapters easily hook onto the wall plate for fast installation
  • Safety latch ensures display is securely attached to wall plate
  • Low-profile design holds display only 1.77" (45mm) from the wall for a clean application
  • Designed specifically for outdoor useand constructed from weatherproof materials

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.