CORNING | ETM-7B-G
Pretium EDGE Solutions Tap Module, Single-mode (OS2), 70/30 split ratio (live/tap), 12-F LC duplex ports, one pinned MTP adapter labeled LIVE, one pinned red MTP adapter labeled TAP

MFR PART #  ETM-7B-G
PART #  493506
Available in 1 Each increments
Minimum 1 Each
Usually ships between 14 and 28 business days

Description

Pretium EDGE Tap Modules, part of Pretium EDGE Solutions for data centers and storage area networks, enable passive optical tapping of the network while reducing downtime and link loss, and while increasing rack space utilization and density compared to other optical tap options. Unlike other passive optical taps that must be added as a separate device in the network link, the Pretium EDGE Tap Module integrates the coupler technology for passive optical tapping into a structured cabling component-- the module. Monitored ports can be added without distrupting the system’s live traffic, and elimination of the tap as a separate device reduces insertion loss in the link.
Pretium EDGE Tap Modules use an advanced splitter technology for multimode to r educe insertion loss compared to traditional splitter technology. Featuring the Pretium EDGE Solutions high-density module footprint, Pretium EDGE Tap Modules enable up to 72 monitored links per 1 rack unit, and they fit seamlessly into Pretium EDGE So lutions hardware for maximum cable management and better utilization of rack space.

Applications

Data Center LAN/SAN

Specification Description

Fiber Category: Single-mode (OS2)
Product Type (FOH): Panels and Modules
Polarity: Universal
Adapter Color Back: Black/Red
Adapter Color Front: Blue
Adapter Type Back: MTP
Adapter Type Front: Shuttered LC
Fiber Count: 12
Number of Adapters per Panel: 6
Connector Type (Conn A): LC duplex
Ferrule Material (Conn A): Ceramic
Connector Type (Conn B): MTP (pinned)
Ferrule Material (Conn B): Composite
Dimensions (HxWxD) (Metric-mm): 12x90x165 mm
Dimensions (HxWxD) (US): 0.463x3.53x6.50 in
LC Connector Insertion Loss: 0.50 dB
MTP Connector Insertion Loss: 0.75 dB
Splitter Loss for Tap Modules: 2.0 dB LIVE / 6.0 dB TAP

Specifications:

Connector Type LC
Type COUPLER / ADAPTER
UNSPSC Code 32101517

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.