MINUTEMAN | ETR1500LCD
UPS, NEMA 5-15P Connection, 120 VAC Input/Output, 50/60 Hertz, 1.5 KVA, USB Port, LCD Status Display, 410 MM Length x 87 MM Width x 280 MM Height, Tower Mount

MFR PART #  ETR1500LCD
PART #  754600
Minimum 1 Each
In Stock

Features

  • Protects Against Spikes, Surges, Brownouts and Blackouts
  • Automatic Voltage Regulation
  • Four Surge and Battery Protected Outlets
  • Five Surge and Battery Protected Outlets
  • Input Circuit Breaker Protection
  • Ultra Compact Case Design
  • LCD Front Panel DisplSB Communications
  • Hot-Swappable Batteries
  • Easy Battery Access
  • Tool-Less Battery Replacement Design
  • Energy Star Rated
  • Transformer Friendly Receptacle
  • DC Startup Capability
  • Independent Battery Bypass
  • Built-In Self-Diagnostics Testing
  • Site-Wiring Fdicator
  • Alarm Silencer Button
  • LCD Display Provides Real Time Information
  • Compatible with Minuteman Sentry Management Software
  • Energy Star Rated

Tech Info

UL 1778, CSA 22.2, FCC Class B, TUV (Canada and US)

Specifications:

Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.