COMMSCOPE ANDREW SOLUTIONS | ETT19V2S12UB | E15S08P78
Tower Mounted Amplifier, Dual Band AWS/PCS with AI

MFR PART #  ETT19V2S12UB  | E15S08P78
PART #  465707
Minimum 1 Each
Call for Availability

Description

The tower mounted amplifiers from Andrew Solutions help optimize network performance and represent the ideal solution for coverage and capacity enhancement.; By improving uplink performance, Andrew Solutions tower mounted amplifiers (TMAs) ensure optimum coverage of fringe areas, weak spots and indoor locations. The unit is easy to install in any wireless system and guarantees: Improved sensitivity, resulting in reduced dropped calls and failed connection attempts. Enhanced signal quality, improving voice clarity and data transmission speed. Lower handset output, extending talk time, reducing interference in GSM/EDGE. UMTS, and CDMA systems. The dual band, dual duplex TMA is part of the OneBase(tm) product family, which combines Andrew products and technology into complete solutions for use in integrated base station systems. The self-contained body is engineered to ensure the highest reliability in severe environments while featuring a compact size and attractive appearance. The AWS/PCS TMA includes pole mounting hardware.

Features

  • Plenum (OFNP), Riser (OFNR), Low Smoke Zero Halogen (OFNR-LS) cables for use in all applications
  • Distinctive aqua color-coding for easy identification
  • No special installation required; uses familiar multimode termination procedures
  • Cuts costs by eliminating the need for costly single-mode or multi-channel electronics
  • All LazrSPEED fibers are Differential Mode Delay (DMD) tested.

Specification Description

Tower Mounted Amplifier
2 Rx Gain Tolerance: +/-1
Rx Gain Tolerance: +/-1
VSWR Alarm Threshold Tolerance: +/-2
Operating Current Tolerance: +/-20 mA
2 Tx Insertion Loss (Maximum): 0.30 dB
Tx Insertion Loss (Maximum): 0.70 dB
RET System Compatible: 1 Output, 24 Volt DC And RS-485
2 Rx Noise Figure (Mid Band, Typical): 1.10 dB At 12 dB
Rx Noise Figure (Mid Band, Typical): 1.40 dB At 12 dB
2 Rx Noise Figure (Full Band, Typical): 1.60 dB At 12 dB
2 Tx 3rd Order IMD: -112 dBm
Tx 3rd Order IMD: -112 dBm
2 Rx Gain: 12 dB
Rx Gain: 12 dB
Operating Current At Voltage: 135 mA At 12 Volt
2 Tx Total Group Delay (Maximum): 15 ns
Rx Total Group Delay (Maximum): 150 ns
2 Rx Frequency Band: 1710 - 1755 MHz
2 Rx Return Loss (Minimum): 18 dB
2 Tx Return Loss (Minimum): 18 dB
Rx Return Loss (Minimum): 18 dB
Tx Return Loss (Minimum): 18 dB
Tx Group Delay Variation (Maximum): 18 ns At 5 MHz
Failure Current Consumption: 180 - 200 mA At 10 - 18 Volt
Rx Frequency Band: 1850 - 1910 MHz
Width: 186 mm (7.3 Inch)
Tx Frequency Band: 1930 - 1990 MHz
Rx Noise Figure (Full Band, Typical): 2.10 dB At 12 dB
Lightning Surge Current: 20 kA
2 Tx Input Power (RMS, Maximum): 200 Watt
Tx Input Power (RMS, Maximum): 200 Watt
2 Tx Frequency Band: 2110 - 2155 MHz
2 Rx Output IP3 (Mimimum): 22 dBm
Rx Output IP3 (Minimum): 22 dBm At 12 dB
Height: 238 mm (9.4 Inch)
Mounting Pipe Diameter: 40 - 160 mm
2 Rx Total Group Delay (Maximum): 40 ns
Operating Temperature: -40 to 65 deg C (-40 to 149 deg F)
2 Rx Bandwidth: 45 MHz
2 Tx Bandwidth: 45 MHz
Tx Total Group Delay (Maximum): 55 ns
Rx Group Delay Variation (Maximum): 55 ns At 5 MHz
Ground Screw Diameter: 6 mm
Rx Bandwidth: 60 MHz
Tx Bandwidth: 60 MHz
Voltage: 7 - 30 Volt DC
Connector Interface: 7-16 DIN Female
2 Tx Group Delay Variation (Maximum): 8 ns At 5 MHz
2 Rx Group Delay Variation (Maximum): 8 ns At 5.00 MHz
Lightning Surge Capability Waveform: 8/20 Waveform
VSWR Alarm Threshold: 9.54 dB
Depth: 90 mm (3.5 Inch)
Protocol: AISG 2.0
Alarm Functionality: AISG, Failure Current
2 Rx License Band: AWS
2 Tx License Band: AWS
Color: Gray
Connector Interface Style: Long Neck
Finish: Painted
Rx License Band: PCS
Tx License Band: PCS
2 Tx 3rd Order IMD Test Method: Two 43 dBm Carriers
Tx 3rd Order IMD Test Method: Two 43 dBm Carriers
Relative Humidity: Upto 100%

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

Specifications:

Device MISC
Technology ACCESSORY
UNSPSC Code 43223108

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.