HOFFMAN ENCLOSURES INC | EWMS362425
ACCESSPLUS II Double-Hinge Solid Door Cabinet, Type 1, 19U, 36.02" H x 23.62" W x 25.09" D

MFR PART #  EWMS362425
PART #  394592
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

ACCESSPLUS II Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment.

Features

  • Front Door (window or solid steel):
  • Composite frame (injection molded top and bottom with extruded composite sides)
  • 140-degree opening door
  • Field-reversible (left or right) hinge
  • Quarter-turn key lock, two keys included
  • Window door is scratch-resist 1/4-in. tinted safety glass
  • Solid door has 16 gauge steel insert with matching black finish
  • Center Section:
  • Welded 14 gauge steel
  • Solid top of center sections provides protection against falling debris
  • Ventilated sides (to which fans can be added)Ôf-latching closure connects center section to wall section
  • Self-alignment ramp supports center section to wall section
  • Heavy duty center-to-rear section hinge with quick-release self-retained hinge pin eases wall installation
  • Rack-Mounting Angles:
  • 12auge, plated steel
  • EIA universal spaced 19-in. rack-mounting holes
  • RU marked from bottom to top
  • Tapped 10-32 holes, 20 mounting screws included
  • Rear Wall Section:
  • Welded 14 gauge steel
  • Radius corners; no sharp edges
  • Available with knockouts or glaates
  • Raised pads for accessory mounting
  • Cable tie-down points for cable management
  • Keyhole mounting holes allow wall section to be mounted over fasteners and eases installation
  • Three cable-entry grommets

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Material STEEL
Model NETWORK
Overall Depth 25"
Mounting Width 19"
Overall Width 24"
Multi-compartment NO
Nema Rating YES
Rack Units 19U
Seismic Rating NO
Type WALL-MOUNT
Overall Height 36"
Rail Style TAPPED

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING