COMMSCOPE ANDREW SOLUTIONS | EX-PH3
Coaxial Cable Mounting Bracket, three holes, for e

MFR PART #  EX-PH3
PART #  465774
Minimum 1 Each
Call for Availability

Description

Andrew Solutions Ex-Press Band for coaxial cable allows installers to support multiple runs of coaxial cable on or inside a round or polygon structure up to 60 inches in diameter.; The Ex-Press Band is the only coaxial cable mounting band in the industry featuring both expansion and compression capabilities. The Ex-Press Band can be mounted on water tank access tubes with 36 in to 60 in inside diameters or round and polygon monopoles with 10 in to 60 in outside diameters. Each kit includes multiple bands allowing installation on or in structures up to 60 inches in diameter. Coaxial cable mounting brackets are included to support as many as twenty four 1-5/8 in or thirty six 7/8 in lines of coaxial cable using SnapStak snap-in hangers. Expansion/compression brackets utilize technology to allow the Ex-Press Band to work in both expansion and compression applications. Additional coaxial cable mounting bracket kits can be purchase separately to expand the number of coaxial cable runs on each Ex-Press Band.

Features

  • Electrical performance guaranteed to meet or exceed the channel specifications of Amendment 1 to
  • ISO/IEC 11801:2002 Class EA and ANSI/TIA-568-C.2 Category 6A up to 500 MHz when used as
  • part of a GigaSPEED X10D UTP Channel in registered SYSTIMAX installations.
  • ETL/cETL listed (except LSZH)
  • Can support network line speeds up to at least 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when
  • included as part of a registered SYSTIMAX GigaSPEED X10D channel

Specification Description

Three Hole Coaxial Cable Mounting Bracket
Hole Quantity: 12
Hole Size: 3/4 Inch, 7/16 Inch
Width: 304.8 mm (12 Inch)
Length: 76.2 mm (3 Inch)
Height: 76.2 mm (3.0 Inch)
Material Type: Aluminum
Includes: Hardware
Mounting: Polygon Monopole, 254 - 1524 mm (10 - 60 Inch), Round Monopole, 254 - 1524 mm (10 - 60 Inch)

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

Specifications:

Type HANGERS, CLIPS, STRAPS, BRACKETS
UNSPSC Code 31162800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.