JUNIPER NETWORKS (US) INC | EX3200-48P
48-port 10/100/1000Base-T, 1RU, 48 PoE ports

MFR PART #  EX3200-48P
PART #  537506
Minimum 1 EACH
Call for Availability

Description

The EX3200 line of fixed-configuration switches from Juniper Networks offer a highperformance standalone solution for access-layer deployments in branch and remote offices as well as campus networks.
Featuring complete Layer 2 and Layer 3 switching capabilities, the EX3200 satisfies the wiring closet connectivity requirements of today’s high-performance businesses. Four platform configurations are available offering 24 and 48 10/100/1000BASE-T ports with either full or partial Power over Ethernet (PoE). The base 24- and 48-port EX3200 switches deliver up to 18.6 watts of Class 3 PoE on the first eight ports for supporting networked devices such as telephones, video cameras and wireless LAN (WLAN) access points in converged networks. The EX3200 switches with full PoE deliver up to 18.6 watts on all 24 or 48 ports to support high-density IP telephony and other converged network environments.
The EX3200 also supports optional four-port Gigabit Ethernet (GbE) and two-port 10 GbE uplink modules with pluggable optics to provide high-speed connectivity to aggregationlayer switches or other upstream devices. A field-replaceable power supply and fan tray minimize mean time to repair (MTTR) for the EX3200, ensuring maximum availability.

Specifications:

Device Technology 10/100/1000BASE-T
No Exp Modules/Slots 12+
Number of Ports 25-48
Type of Device STACKABLE SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.