BOSCH SECURITY SYSTEMS | EX36MNX802W-N
EX36 WITH IR CORNER MOUNT D/N 550TVL, 850 nm 2.5MM NTSC

MFR PART #  EX36MNX802W-N
PART #  408883
Minimum 1 Each

Description

The EX36-IP is a No-Grip corner mount camera featuring a powerful processor for Intelligent Video Analysis (IVA) and IP Infrared Imaging design for 24/7 effective networked surveillance in high risk, vandal-prone applications. The EX36-IP uses a No-Gri p anchor-free design which enables it to view the entirety of a small room, including the floor beneath the camera, under any ambient lighting conditions, even in completely dark rooms. The camera is impossible to grip or hang from, providing maximum s afety for applications such as prison cells, elevators and psychiatric hospitals. The EX36-IP harnesses the power of infrared illumination to deliver outstanding images day or night, integrating seamlessly with existing IP network infrastructure. The E X36-IP provides outstanding day and night imaging performance with lower bandwidth network impact than standard IP cameras. Analog versions with and without IR are also available.

Must be a reseller to purchase this product

This part is discontinueby supplier with no suggested replacement.

Features

  • Intelligent Video Analysis (IVA)
  • Patented no-grip anchor-free design
  • Perfectly flush fit into corners
  • Complete coverage of a 4.5 x 4.5 m (15 x 15 ft.) room
  • High performance video encoder
  • Covert Active-infrared illumination

Specifications:

Compression Type MPEG4
Environment INDOOR
Form Factor BOX
Lens Type FIXED
PoE YES
Position Type FIXED
Signal Process IP
Resolution 550 TVL
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.