TRIPP LITE | EZA-VGAAM-2 | 037332141958
Easy Pull Type-A Connectors - (M/M set of VGA with Audio)

MFR PART #  EZA-VGAAM-2  | 037332141958
PART #  565226
Minimum 1 EACH
Call for Availability

Features

  • Easy Pull, 2 x HD15 Male & 2 x 3.5mm Stereo, 1 ft. pigtails
  • Eliminates the need to field terminate VGA connectors
  • Allows cable to be run according to code - inside conduit, drop ceilings, etc.
  • Makes pulling long cables fast and easy
  • Trunk cables avaible in 35 ft., 50 ft. and 100 ft. PVC lengths, and 35 ft. and 50 ft. Plenum jackets
  • Support resolutions up to 1600 x 1200

Specifications:

Lengths 1 FT. | 0.3 M
Type DATA CONNECTOR

Spec Sheet

Spec Sheet