Instrumentation and Thermocouple Cable>
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
-
Power Limited Tray Cable, 1 Pairs, 16 AWG, 19x29 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9410 0602500
PART # 323-011-1601-B
Minimum 100 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 4 Pairs, 18 AWG, 7x26 Strands, 600V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1064A 0107500
PART # 2AS-1804POS-B
Minimum 150 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 1 Triad, 16 AWG, 7x24 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1031A 01010000
PART # 323-321-1601-B
Minimum 150 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Triad - 600V Tray Cable 4 FS TRP 18 AWG PVC/NYL FS PVC Black
BELDEN
MFR PART # 1093A 0107500
PART # 2AS-1804STOS-B
Minimum 250 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
InSTRANDEDumentation Cable, 300V, 14 AWG -1 PAIR PLT CONDUCTOR 41 STRANDED TN CONDUCTOR PV CONDUCTOR FOIL, SHIELD PV CONDUCTOR JACKET CL3 IT CONDUCTOR FT4 AIA, 105 CONDUCTOR 300V K2
BELDEN
MFR PART # 129314
PART # B129314
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
InSTRANDEDumentation Cable, 600V, 22 AWG -3 PAIR P PAIR STRANDED TN CONDUCTOR PV CONDUCTOR JACKET IND, SHIELDS 300V -20 TO 80C, UL CSA
BELDEN
MFR PART # Y61983
PART # BY61983
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 1 Pair, 16 AWG, 7x24 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1030A 00610000
PART # 323-221-1601-B-06
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 1 Pair, 18 AWG, 7x26 Strands, 600V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1120A 01010000
PART # 2AS-1801POS-B-B/R
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
InSTRANDEDumentation Cable, 300V, 22 AWG -3 PAIR PLT CONDUCTOR STRANDED TN CONDUCTOR PV CONDUCTOR OA FOIL, SHIELD PV CONDUCTOR JACKET BLU CM IT CONDUCTOR FT4, 105 CONDUCTOR 300V SPL CC
BELDEN
MFR PART # YM50994 0602500
PART # BYM50994
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
InSTRANDEDumentation Cable, 300V, 22 AWG -4 PAIR STRANDED TN CONDUCTOR PV CONDUCTOR O/A FOIL SHIELD, PV CONDUCTOR JACKET 105 CONDUCTOR 300V, UL PLTC
BELDEN
MFR PART # Y63651 0601000
PART # BY63651
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 8 Pairs, 16 AWG, 7x24 Strands, 600V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1041A 0105000
PART # 2AS-1608SPOS-B
Minimum 250 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 1 Pair, 16 AWG, 7x24 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1030A 01010000
PART # 323-221-1601-B
Minimum 100 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 3 Pairs, 16 AWG, 7x24 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1528A 0107500
PART # 323-221-1603-B
Minimum 150 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 12 Pairs, 20 AWG, 7x28 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1058A 0107500
PART # 323-221-2012-B
Minimum 150 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 4 Pairs, 16 AWG, 7x24 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1484A 0107500
PART # 323-221-1604-B
Available in 150 Feet increments
Minimum 150 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 3 Pairs, 18 AWG, 19x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9553 0605000
PART # 323-035-1803-B
Minimum 100 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 8 Pairs, 16 AWG, 7x24 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1485A 010S5000
PART # 323-221-1608-B
Minimum 50 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 2 Pairs, 18 AWG, 7x26 Strands, 300V, Bare Copper, 1 Conductor, 22 AWG, 7x30 Strands, Bare Copper, Twisted Pair, PVC Insulation, PVC Jacket
BELDEN
MFR PART # 3025A 01010000
PART # 323-221-1802-B
Available in 150 Feet increments
Minimum 150 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 3 Pairs, 18 AWG, 7x26 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1529A 0107500
PART # 323-221-1803-B
Available in 150 Feet increments
Minimum 150 FeetView All: Instrumentation and Thermocouple Cable
In Stock -
Power Limited Tray Cable, 2 Pairs, 20 AWG, 7x28 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1075A 01010000
PART # 323-231-2002-B
Minimum 75 FeetView All: Instrumentation and Thermocouple Cable
In Stock