FLIR | F-645-N | 427-0030-51-00
F-645 Thermal camera, NTSC 640x480, 2x and 4x E-zoom, 45 x 37 FOV, 13 mm lens

MFR PART #  F-645-N  | 427-0030-51-00
PART #  451233
Minimum 1 Each
Call for Availability

Description

The F-Series are network-enabled thermal security cameras available in 160x120, 320x240, and high-resolution 640x480 formats that provide excellent image clarity and long-range threat detection.

Must be a reseller to purchase this product

Features

  • High-quality 24/7 thermal video security coverage
  • High-contrast imagery gets the most out of video-analytics software to create virtual perimeters
  • Clear vision in challenging conditions (low light, no light, backlight, haze, smoke, fog, etc.)
  • Long-life, uncooled VOx microbolometer
  • IP and serial control interfaces for easy integration into digital networks or analog-video environments
  • Multiple channels of streaming digital video available in H.264, MPEG-4 or M-JPEG formats
  • Simultaneous digital and composite video output
  • Serial control and analog composite video output for legacy network designs
  • Built-in Auto Digital Detail Enhancement (DDE)
  • Weight: 9.5 lb. (configuration-dependent)
  • Size: 6.3 in. H x 5.5 in. W x 18.1 in. D
  • Power Requirements: 24 V DC or 24 V AC (25 percent)

Specifications:

Compression Type H.264
Form Factor BOX
Environment INDOOR / OUTDOOR
Lens Type 13 MILLIMETER
PoE NO
Position Type FIXED
Resolution 640 X 480
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.