TRIPP LITE | F019-006 | 037332124586
FireWire 800 IEEE 1394b Hi-speed Cable (9pin/4pin M/M) 6-ft.

MFR PART #  F019-006  | 037332124586
PART #  565250
Minimum 1 EACH
Call for Availability

Features

  • Data transfer rates to 800Mbps
  • Hot Pluggable - supports Plug-n-Play operation
  • Premium triple-shielded cable with molded, Gold connectors
  • Backward compatible with original FireWire systems and devices
  • Compatible with PC, Mac, SUN, and other IEEE-1394bquipped systems

Specifications:

Color BLACK
Lengths 6 FT. | 1.83 M
Type DATA CONNECTOR

Spec Sheet

Spec Sheet